Screwdrivers, L-keys, bits
Filter Options
Categories
screwdriver (1275)
screwdriver bit (791)
screwdriver bit socket (733)
l-key (465)
screwdriver bit set (209)
screwdrivers composition (186)
set of l-keys (151)
screwdriver bit holder (92)
t-key (51)
socket holder (9)
Brand
bahco
(824)
bosch
(3)
dewalt
(18)
draper
(385)
draper expert
(205)
elora
(2)
engex
(1)
1,736 Product(s) with 3,962 variant(s):
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
- roebuck:4981733
- rubix:2525527
- ean:3660338516801
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 16.25 excl. VAT
/ Each
ROEBUCK HEXAGON KEYS - BALL END SET 9 PIECE 787655
- roebuck:787655
- rubix:209A7851
- ean:3660338041105
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 12.87 excl. VAT
/ Each
ROEBUCK NUT SETTERS MAGNETIC 8 X 50MM
- roebuck:4971734
- rubix:1343726
- ean:3660338516252
- In stock: Next day delivery
- Imprint:hex / allen
- Imprint size:8 mm
£ 9.28 excl. VAT
/ Each
ROEBUCK SET OF 6 SLOT-HEAD AND POZIDRIV SCREWDRIVERS 6 PIECE 826563
- roebuck:826563
- rubix:209A7394
- ean:3660338046452
- In stock: Next day delivery
- Number of elements:6
- Imprint:multiple imprint
£ 23.41 excl. VAT
/ Each
ROEBUCK HEX KEY LONG ARM BALL POINT 1.5-10MM 9 PIECE SET
- roebuck:6854033
- rubix:2525515
- ean:3660338518232
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 16.76 excl. VAT
/ Each
ROEBUCK BALLPOINT HEX KEY SET IMPERIAL
- roebuck:3947693
- rubix:102397
- ean:3660338515170
- In stock: Next day delivery
- Number of elements:10
- Imprint:multiple imprint
£ 25.61 excl. VAT
/ Each
ROEBUCK BIT POZIDRIV NO 2 X 50MM
- Superseded Ref:5094156
- roebuck:4971708
- rubix:1343601
- ean:3660338516054
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 5.40 excl. VAT
/ Each
ROEBUCK BIT POZIDRIV NO 2 X 25MM
- Superseded Ref:5094165
- roebuck:5094177
- rubix:1343598
- ean:3660338517211
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 1.40 excl. VAT
/ Each
ROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9
- roebuck:4971731
- rubix:1343690
- ean:3660338516238
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 16.60 excl. VAT
/ Each
ROEBUCK 5095535 HEX KEY SET BALLPOINT 1.5-10MM NICKLE PLATED SET OF 9
- roebuck:5095535
- rubix:2525663
- ean:3660338517655
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 24.20 excl. VAT
/ Each
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
- roebuck:5094156
- rubix:1343655
- ean:3660338517099
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 5.20 excl. VAT
/ Each
ROEBUCK SET OF 6 SLOT-HEAD AND PHILLIPS SCREWDRIVERS 6 PIECE 826572
- Superseded Ref:5079122
- roebuck:826572
- rubix:2611294
- ean:3660338046445
- In stock: Next day delivery
- Number of elements:6
- Imprint:multiple imprint
£ 22.98 excl. VAT
/ Each
ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
- roebuck:4971649
- rubix:2525523
- ean:3660338515941
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 6.86 excl. VAT
/ Each
ROEBUCK SLOT-HEAD SCREWDRIVER - 3 X 80MM 826606
- Superseded Ref:5079104
- roebuck:826606
- rubix:209A7991
- ean:3660338046513
- In stock: Next day delivery
- Imprint:flat
- Imprint size:3
- Blade length:80 mm
£ 3.52 excl. VAT
/ Each
ROEBUCK HEXAGON WRENCH SET METRIC/IMPERIAL SET OF 30
- roebuck:7764233
- rubix:102289
- ean:3660338518423
- In stock: Next day delivery
- Number of elements:30
- Imprint:hex / allen
£ 50.49 excl. VAT
/ Each
ROEBUCK COLOURED HEX KEY LONG ARM BALL POINT 1.5-10MM 9 PIECE SET
- roebuck:6854032
- rubix:2525516
- ean:3660338518225
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 30.10 excl. VAT
/ Each
ROEBUCK HEX WRENCH SHORT ARM 2MM
- Superseded Ref:5095491
- roebuck:4971605
- rubix:102101
- ean:3660338515637
- In stock: Next day delivery
- Imprint:hex / allen
- Imprint size:2 mm
- Length:52 mm
£ 0.09 excl. VAT
/ Each
ROEBUCK BIT TX TX 20 X 25MM
- Superseded Ref:826790
- roebuck:5094149
- rubix:1343629
- ean:3660338517037
- In stock: Next day delivery
- Imprint:torx profile
- Imprint size:t20
£ 2.37 excl. VAT
/ Each
ROEBUCK 826449 PHILLIPS SCREWDRIVER IMPRINT SIZE PH.2
- Superseded Ref:5079115
- roebuck:826449
- rubix:209A4512
- ean:3660338046650
- In stock: Next day delivery
- Imprint:phillips
- Imprint size:ph2
- Blade length:100 mm
£ 7.24 excl. VAT
/ Each
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
- Superseded Ref:5095530
- roebuck:4981727
- rubix:102185
- ean:3660338516740
- In stock: Next day delivery
- Imprint:hex / allen
- Imprint size:5 mm
- Length:165 mm
£ 1.65 excl. VAT
/ Each
ROEBUCK LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET 9 PIECE 827135
- roebuck:827135
- rubix:209A7842
- ean:3660338046124
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 57.24 excl. VAT
/ Each
ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ2 X 100MM 826433
- Superseded Ref:4968987
- roebuck:826433
- rubix:209A7976
- ean:3660338046681
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
- Blade length:100 mm
£ 9.20 excl. VAT
/ Each
ROEBUCK BITS & BIT HOLDER 30 PIECE SLT PHILLIPSTX POZI 6POINT 787669
- roebuck:787669
- rubix:209A7245
- ean:3660338041129
- In stock: Next day delivery
- Number of elements:30
- Imprint:multiple imprint
£ 14.68 excl. VAT
/ Each
ROEBUCK TX KEY SET TX5-TX50 13 PIECE SET
- roebuck:4971694
- rubix:2525529
- ean:3660338515996
- In stock: Next day delivery
- Number of elements:13
- Imprint:torx profile
£ 49.84 excl. VAT
/ Each
24 items of 1736
























