Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Smooth-bore millers
Smooth-bore millers
HSS smooth-bore miller, 2 sizes
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550
2 size milling bit -
References
giss cutline:
867550
rubix:
867550
ean:
3660338215230
Technical specifications
Diameter
50
mm
Bore diameter
22
mm
Number of teeth
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550
hss co8% rounded edge roughing bit - 8/10 flutes - smooth bore
Technical specifications
Attributes
Diameter
50
mm
Bore diameter
22
mm
Number of teeth
8
Height
36
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.23
excl. VAT
/
Each
£
101.08
incl. VAT
Delivery within 10-15 business days
Select variants (4)