Filter Options
CATEGORIES
  • HSS smooth-bore miller, 2 sizes (8)
  • 1Brand

    2 Product(s) with 8 variant(s):

    Relevance
    • giss cutline:867552
    • rubix:867552
    • ean:3660338215254
    • Diameter
      80 mm
    • Bore diameter
      27 mm
    • Number of teeth
      10
    £ 163.73 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:867545
    • rubix:867545
    • ean:3660338215193
    • Diameter
      50 mm
    • Bore diameter
      22 mm
    • Number of teeth
      8
    £ 131.04 excl. VAT
    / Each
    • Delivery within 10-15 business days