Smooth-bore millers
Filter Options
CATEGORIES
hss smooth-bore miller (12)
Brand
giss cutline
(8)
sandvik coromant
(1)
walter
(3)
6 Product(s) with 12 variant(s):
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550
- Superseded Ref:701778
- giss cutline:867550
- rubix:867550
- ean:3660338215230
- Usually arrives within 14 working days
- Diameter:50 mm
- Number of teeth:8
- Type of gearing:milling cutter 2 sizes
£ 76.07 excl. VAT
/ Each
SANDVIK 745-080Q27-21M 6702219
- sandvik coromant:745080Q2721M
- rubix:286A6810
- manufacturer :6702219
- Usually arrives within 14 working days
- Diameter:80 mm
- Reaming diameter:27 mm
- Number of teeth:6
£ 986.67 excl. VAT
/ Each
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 50 MM BORE 22 MM 867545
- giss cutline:867545
- rubix:867545
- ean:3660338215193
- Usually arrives within 14 working days
- Diameter:50 mm
- Number of teeth:8
£ 151.52 excl. VAT
/ Each
WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685
- walter:F4042R.W20.020.Z03.10
- rubix:276A1761
- manufacturer :5528976
- Usually arrives within 14 working days
- Diameter:20 mm
- Number of teeth:3
£ 525.58 excl. VAT
/ Each
WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057
- walter:F4042.B22.050.Z03.15
- rubix:276A2222
- manufacturer :6078057
- Usually arrives within 14 working days
- Diameter:22 mm
- Number of teeth:3
£ 706.91 excl. VAT
/ Each
WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049
- walter:F4042.B40.125.Z10.15
- rubix:291A2967
- manufacturer :6049049
- Usually arrives within 14 working days
- Diameter:40 mm
- Number of teeth:10
£ 1,532.83 excl. VAT
/ Each






