7000070534 3M DUAL LOCK TRANSPARENT 25MM X 10M


3M™ Dual Lock™ Reclosable Fastener Low Profile SJ4570

References
3m:20929
rubix:264A1407
manufacturer :7000070534
ean:04001895733963
brand logo
brand logo
Technical specifications
Width25.4 mm
Length10 m

Product details : 7000070534 3M DUAL LOCK TRANSPARENT 25MM X 10M


3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570 is a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. It has a low to medium temperature performance, with a temperature resistance between 30 °C to +50 °C. Our fastener is designed for indoor use and with metals (aluminium, stainless steel), glass, many plastics (polypropylene, polyethylene, polycarbonate, ABS), powder coated paints, and medium to low surface energy materials.
3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570 is a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. Its modified acrylic adhesive enables you to bond medium to low surface energy materials such as metals, glass, many plastics and powder coated paints. With its 1.7 mm engaged thickness, our fastener is half the thickness of standard Dual Lock™ reclosable fasteners.

Strengths

Half the thickness of standard Dual Lock™ Reclosable Fasteners for low profile attachments;Opens and closes up to 100 times before losing 50 % of original tensile strength;Translucent fastener and adhesive is ideal for joining transparent materials;Features good heat resistance up to temperatures of 70 °C;Helps reduce vibration;Suitable for both indoor and outdoor use

Applications

Graphic panels || Display shelves || Light-weight access panels || Cushions || Components || Decorative appliance trim attachment || Access panels

Technical specifications


Attributes
Width25.4 mm
Length10 m
Show UNSPSC/ECL@SS
£ 63.40 excl. VAT
/ Each
£ 76.08 incl. VAT
  • Usually arrives within 14 working days