Filter Options
Categories
  • tapes (527)
  • hook & loop, reclosable fastener (22)
  • Brand
  • 3m
    (211)
  • advance tapes
    (23)
  • draper
    (11)
  • dymo
    (24)
  • loctite
    (3)
  • proton packaging
    (1)
  • spartex
    (19)
  • 278 Product(s) with 549 variant(s):

    Relevance
    brand logobrand logo

    TESA 74613 DUCT TAPE BLACK 50M X 50MM

    • tesa:4613 BLACK 50MX48MM
    • rubix:80019774
    • manufacturer :04613-00050-00
    • ean:4005800203787
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Material:natural rubber
    £ 6.10 excl. VAT
    / Each
    brand logobrand logo

    3M 4252555 ALUMINIUM FOIL TAPE SILVER 25MMX55M 0.12MM

    • 3m:7100059421
    • rubix:603538
    • manufacturer :7100059421
    • ean:00051125853224
    • In stock: Next day delivery
    • Width:25 mm
    • Length:55 m
    • Material:aluminum
    £ 38.86 excl. VAT
    / Each
    brand logobrand logo

    3M 4255055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM

    • 3m:7000088747
    • rubix:8925577
    • manufacturer :7000088747
    • ean:4046719303434
    • In stock: Next day delivery
    • Width:50 mm
    • Length:55 m
    • Material:aluminium foil (backing), acrylic (adhesive)
    £ 87.98 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 886635 CLOTH/DUCT TAPE 50MM WIDE 50M ROLL GREY

    • Superseded Ref:735944
    • spartex:886635
    • rubix:243A1204
    • ean:3660338400438
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:polyethylene (laminated), natural rubber resin (adhesive)
    £ 4.24 excl. VAT
    / Each
    brand logobrand logo

    TESA 64621 D/S PP SYNTHETIC RUBBER 50MX50MM TRANSPARENT

    • tesa:64621 50MX50MM
    • rubix:125A6573
    • manufacturer :64621-00004-00
    • ean:4005800085116
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:pp film (backing)
    £ 8.57 excl. VAT
    / Each
    brand logobrand logo

    TESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX50MM GREY

    • tesa:4657 50M 50MM GREY
    • rubix:208A4149
    • manufacturer :04657-00115-00
    • ean:4005800224751
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:thermosetting natural rubber
    £ 53.89 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 886656 DOUBLE SIDED TAPE/CLOTH 50MM WIDE 25M ROLL

    • spartex:886656
    • rubix:257A4496
    • ean:3660338400599
    • In stock: Next day delivery
    • Width:50 mm
    • Length:25 m
    • Material:pet fabric (carrier), synthetic rubber-based hot melt (adhesive), siliconised paper release (liner)
    £ 4.14 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 886625 ALUMINIUM TAPE 50MM WIDE 50M ROLL GREY TC MAX 110 (LONG

    • Superseded Ref:735953
    • spartex:886625
    • rubix:241A4576
    • ean:3660338400353
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:aluminium foil (tape), epoxy resin (coating), acrylic (adhesive)
    £ 4.01 excl. VAT
    / Each
    brand logobrand logo

    TESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 50MX50MM BLACK

    • tesa:4651 50M 50MM BLACK
    • rubix:132A3128
    • manufacturer :04651-00508-00
    • ean:4005800224157
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:natural rubber
    £ 35.49 excl. VAT
    / Each
    brand logobrand logo

    TESA 50565 STRONG ALUMINIUM TAPE WITHOUT LINER 50MX50MM SILVER

    • tesa:50565 50M 50MM SILVER
    • rubix:125A3711
    • manufacturer :50565-00000-01
    • ean:4042448047625
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:aluminium foil (backing), acrylic (adhesive), paper (liner)
    £ 20.42 excl. VAT
    / Each
    brand logobrand logo

    3M 722162 VHB TAPE GPH-110GF GREY 12MMX33M 1.1MM

    • 3m:GPH11012
    • rubix:2583735
    • manufacturer :7100099836
    • ean:4054596197022
    • In stock: Next day delivery
    • Width:12 mm
    • Length:33 m
    • Material:acrylic (adhesive)
    £ 22.84 excl. VAT
    / Each
    brand logobrand logo

    TESA 04964 DOUBLE SIDED CLOTH TAPE 50MX50MM WHITE

    • tesa:4964 50M 50MM WHITE
    • rubix:80394639
    • manufacturer :04964-00076-00
    • ean:4005800009181
    • In stock: Next day delivery
    • Width:50 mm
    • Length:50 m
    • Material:natural rubber
    £ 64.32 excl. VAT
    / Each
    brand logobrand logo

    TESA 64621 D/S PP SYNTHETIC RUBBER 50MX25MM TRANSPARENT

    • tesa:64621 50M 25MM TRANSPARENT
    • rubix:125A5187
    • manufacturer :64621-00006-00
    • ean:4005800085123
    • In stock: Next day delivery
    • Width:25 mm
    • Length:50 m
    • Material:pp film
    £ 4.30 excl. VAT
    / Each
    brand logobrand logo

    3M 542325 UHMW PE FILM TAPE TRANS 25MMX16.5M 0.3MM

    • 3m:7000029146
    • rubix:4515682
    • manufacturer :7000029146
    • ean:00021200075773
    • In stock: Next day delivery
    • Width:25 mm
    • Length:16.5 m
    • Material:polyethylene
    £ 105.10 excl. VAT
    / Each
    brand logobrand logo

    TESA 51970 DOUBLE SIDED FILM TAPE 50MX25MM TRANSPARENT

    • tesa:51970 50M 25MM TRANSPARENT
    • rubix:125A5699
    • manufacturer :51970-00025-00
    • ean:4005800084522
    • In stock: Next day delivery
    • Width:25 mm
    • Length:50 m
    • Material:pp film
    £ 21.18 excl. VAT
    / Each
    brand logobrand logo

    3M 1436 ALUMINIUM FOIL TAPE 50MM X 50M

    • 3m:7000111971
    • rubix:190408B
    • manufacturer :7000111971
    • ean:04064035116651
    • In stock: Next day delivery
    • Width:50 mm
    • Length:5000 m
    • Material:aluminum
    £ 17.84 excl. VAT
    / Each
    brand logobrand logo

    3M 764IRED GENERAL PURPOSE VINYL TAPE RED 50MMX33M 0.13MM

    • 3m:70006299864
    • rubix:1271038
    • manufacturer :7000048924
    • In stock: Next day delivery
    • Width:50 mm
    • Length:33 m
    • Material:pvc (backing), rubber (adhesive)
    £ 8.64 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 895152 DOUBLE SIDED HIGH ADHERENCE 19MM X 10M

    • spartex:895152
    • rubix:257A4502
    • ean:3660338475078
    • In stock: Next day delivery
    • Width:19 mm
    • Length:10 m
    • Material:acrylic (adhesive), siliconised red pe (liner)
    £ 8.76 excl. VAT
    / Each
    brand logobrand logo

    3M 410 M50 DOUBLE COATED PAPER TAPE NATURAL 51MMX33M 0.15MM

    • 3m:410M50
    • rubix:1215698
    • manufacturer :7000049275
    • ean:50051115316512
    • In stock: Next day delivery
    • Width:51 mm
    • Length:33 m
    • Material:natural rubber (adhesive), paper (backing), densified kraft green plaid paper (liner)
    £ 59.05 excl. VAT
    / Each
    brand logobrand logo

    3M 96919165 TRANSFER TAPE 19MM X 16.5M

    • 3m:9691916
    • rubix:80146082
    • manufacturer :7000116653
    • ean:04064035189273
    • In stock: Next day delivery
    • Width:19 mm
    • Length:16.5 m
    • Material:glassine paper (primary liner), high strength acrylic adhesive 300(adhesive)
    £ 13.99 excl. VAT
    / Each
    brand logobrand logo

    3M 545150 GLASS CLOTH TAPE BROWN 50MMX33M 0.14MM

    • 3m:7000029153
    • rubix:127A4994
    • manufacturer :7000029153
    • ean:00021200161544
    • In stock: Next day delivery
    • Width:50.8 mm
    • Length:33 m
    • Material:glass cloth/ptfe (backing), silicone (adhesive)
    £ 498.15 excl. VAT
    / Each
    brand logobrand logo

    3M 327222 PERFORMANCE FLATBACK TAPE 2525 ORANGE 24MMX55M

    • 3m:7100016326
    • rubix:244A0921
    • manufacturer :7100016326
    • ean:00021200555671
    • In stock: Next day delivery
    • Width:24 mm
    • Length:55 m
    • Material:natural rubber (adhesive), flat back paper (backing)
    £ 12.87 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:25 mm
    • Length:66 m
    • Material:polyethylene (backing), acrylate (adhesive)
    £ 49.49 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 886650 DOUBLE SIDED TAPE/PVC 25MM WIDE 50M ROLL

    • spartex:886650
    • rubix:257A4494
    • ean:3660338400551
    • In stock: Next day delivery
    • Width:25 mm
    • Length:50 m
    • Material:pvc (film), acrylic (adhesive), poly coated paper release (liner)
    £ 12.87 excl. VAT
    / Each
    24 items of 278