References
Stanley:0-83-100
Rubix:1260172
EAN:3253560831004



Product details : STANLEY 4.5M BAND CLAMP 0-83-100
Technical specifications
Attributes
| Logistic Weight | 465 g |
|---|---|
| Packaged dimensions (D x W x H) | 34x185x375 mm |
| Package weight | 532 g |
| Length | 4500 mm |
| Material | reinforced metal and nylon |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Delivery usually within ( 7 ) days