Clip
Filter Options
Categories
clip (12)
Brand
addvent
(1)
draper
(7)
masterflex
(2)
stanley
(1)
walraven
(1)
10 Product(s) with 12 variant(s):
DRAPER 56379 CIRCLIP ASSORTMENT SET 285PCS
- draper:56379
- rubix:80166703
- manufacturer :56379
- Delivery usually within ( 7 ) days
- Model:internal and external circlip assortment (285 pcs)
- Length:203 mm
£ 10.08 excl. VAT
/ Each
DRAPER 89791 180MM CLIC & CLIC-R HOSE CLAMP TOOL
- draper:89791
- rubix:80055966
- manufacturer :89791
- Delivery usually within ( 7 ) days
- Model:89791
- Length:180 mm
£ 11.71 excl. VAT
/ Each
DRAPER 01043 TACKER WIRING / CABLE
- draper:01043
- rubix:381A5575
- manufacturer :01043
- ean:5010559010431
- Delivery usually within ( 7 ) days
- Model:1043
- Length:215 mm
£ 19.74 excl. VAT
/ Each
DRAPER 84149 FLEXIBLE HOSE CLIP DRIVER 7MM
- draper:84149
- rubix:235A0656
- manufacturer :84149
- Delivery usually within ( 7 ) days
- Model:84149
£ 5.84 excl. VAT
/ Each
530-050-0000 CLIP GRIP 50 MM
- masterflex:530-050-100
- rubix:227A3472
- manufacturer :530-050-100
- Usually arrives within 14 working days
£ 10.75 excl. VAT
/ Each
530-070-0000 CLIP GRIP 70 MM
- masterflex:530-070-100
- rubix:227A3471
- Usually arrives within 14 working days
£ 11.54 excl. VAT
/ Each
DRAPER 90314 CROC CLIPS-400 RANGE
- draper:90314
- rubix:382A8609
- manufacturer :90314
- ean:5010559903146
- Delivery usually within ( 7 ) days
- Model:90314
£ 14.58 excl. VAT
/ Each
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
- walraven:EP57020005
- rubix:234A5747
- manufacturer :EP57020005
- Usually arrives within 14 working days
£ 19.10 excl. VAT
/ Each
ADDVENT VENTILATION AVA54122 110X54MM FLAT CHANNEL CLIP
- addvent:AVA54122
- rubix:234A9575
- Delivery usually within ( 3 ) days
£ 1.36 excl. VAT
/ Each
STANLEY 4.5M BAND CLAMP 0-83-100
- stanley:0-83-100
- rubix:1260172
- ean:3253560831004
- Delivery usually within ( 7 ) days
- Length:4500 mm
£ 13.44 excl. VAT
/ Each












