ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-13MM


4-In-1 Ratchet Ring Spanners - Metric

References
roebuck:5044459
rubix:2521601
Technical specifications
Opening8, 10, 12, 13 mm
Length160 mm
FinishingHeat treated

Product details : ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-13MM



• With a multi profile design these wrenches fit five different fastener types, with each wrench covering four fastener sizes.
• A low profile head make these ideal for working in confined spaces.
• The precision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
• Will allow user to loosen fasteners up to 50% rounded off.

Technical specifications


Attributes
Opening8, 10, 12, 13 mm
Length160 mm
FinishingHeat treated
Show UNSPSC/ECL@SS
£ 39.63 excl. VAT
/ Each
£ 47.56 incl. VAT
  • In stock: Next day delivery