Clamping wrenches
Filter Options
Categories
fixed and variable opening wrench (4163)
Brand
bahco
(1103)
bosch
(2)
bunker
(1)
draper
(90)
draper expert
(121)
elora
(245)
expert
(152)
996 Product(s) with 4,163 variant(s):
ROEBUCK ADJUSTABLE WRENCH 6 INCH PHOSPHATE
- roebuck:4972377
- rubix:248000
- ean:3660338482335
- In stock: Next day delivery
- Opening:19
- Length:150 mm
- Type:adjustable wrench
£ 17.30 excl. VAT
/ Each
ROEBUCK COMBINATION WRENCH SPANNER OPENING 13MM 865261
- Superseded Ref:4972149
- roebuck:865261
- rubix:209A7710
- ean:3660338196225
- In stock: Next day delivery
- Opening:13
- Length:172 mm
- Type:combination wrench
£ 4.28 excl. VAT
/ Each
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 10MM 865383
- Superseded Ref:8298255
- roebuck:865383
- rubix:209A7195
- ean:3660338197277
- In stock: Next day delivery
- Opening:10
- Length:159 mm
- Type:ratchet spanner
£ 10.28 excl. VAT
/ Each
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 150M
- roebuck:4972106
- rubix:248025
- ean:3660338516641
- In stock: Next day delivery
- Opening:24
- Length:150 mm
- Type:adjustable wrench
£ 20.45 excl. VAT
/ Each
ROEBUCK 6 INCH EXTRA WIDE OPENING ADJUSTABLE WRENCH
- roebuck:4971817
- rubix:2003785
- ean:3660338516276
- In stock: Next day delivery
- Opening:34
- Length:176 mm
- Type:adjustable wrench
£ 37.61 excl. VAT
/ Each
ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 200MM
- roebuck:6822493
- rubix:2525345
- ean:3660338518201
- In stock: Next day delivery
- Opening:39
- Length:216 mm
- Type:adjustable wrench
£ 31.62 excl. VAT
/ Each
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 300MM
- Superseded Ref:733773
- roebuck:5044467
- rubix:2525592
- ean:3660338482410
- In stock: Next day delivery
- Opening:36
- Length:300 mm
- Type:adjustable wrench
£ 46.94 excl. VAT
/ Each
ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339
- Superseded Ref:4972128
- roebuck:880339
- rubix:209A7284
- ean:3660338337581
- In stock: Next day delivery
- Opening:10x13
- Length:171 mm
- Type:flat wrench
£ 3.67 excl. VAT
/ Each
"ROEBUCK 03000 ADJUSTABLE SPANNER 8"""
- roebuck:7770670
- rubix:2016407
- ean:3660338518843
- In stock: Next day delivery
- Opening:24
- Length:200 mm
- Type:adjustable wrench
£ 48.78 excl. VAT
/ Each
ROEBUCK FLAT RING SLOGGING SPANNER 36MM
- roebuck:3965249
- rubix:247136
- ean:3660338394263
- In stock: Next day delivery
- Opening:36
- Length:205 mm
- Type:box wrench
£ 23.22 excl. VAT
/ Each
ROEBUCK 880485 OFF-SET COMBINATION WRENCH 24MM
- roebuck:880485
- rubix:216A9945
- ean:3660338338861
- In stock: Next day delivery
- Opening:24
- Length:330 mm
- Type:combination wrench
£ 13.47 excl. VAT
/ Each
ROEBUCK PIN WRENCH CAPACITY 35-60MM 845307
- roebuck:845307
- rubix:209A8077
- ean:3660338075902
- In stock: Next day delivery
- Opening:35-60
- Length:175 mm
- Type:hook spanner
£ 30.05 excl. VAT
/ Each
ROEBUCK 880103 COMBINATION SPANNER 7/16IN AF
- roebuck:880103
- rubix:222A1138
- ean:3660338335501
- In stock: Next day delivery
- Opening:7/16'
- Length:155 mm
- Type:combination wrench
£ 2.92 excl. VAT
/ Each
ROEBUCK OPEN-ENDED A/F SPANNER 3/8 X 7/16
- roebuck:880073
- rubix:222A1108
- ean:3660338335273
- In stock: Next day delivery
- Opening:3/8x7/16
- Length:158 mm
- Type:flat wrench
£ 2.64 excl. VAT
/ Each
ROEBUCK RING SPANNER 17X19
- roebuck:880458
- rubix:222A1128
- ean:3660338338618
- In stock: Next day delivery
- Opening:17x19
- Length:285 mm
- Type:box wrench
£ 7.44 excl. VAT
/ Each
ROEBUCK OPEN END PODGER SPANNER 24MM
- roebuck:3965226
- rubix:247109
- ean:3660338394034
- In stock: Next day delivery
- Opening:24
- Length:180 mm
- Type:flat wrench
£ 41.51 excl. VAT
/ Each
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
- roebuck:8298263
- rubix:2583145
- ean:3660338518973
- In stock: Next day delivery
- Opening:17
- Length:226 mm
- Type:ratchet spanner
£ 30.58 excl. VAT
/ Each
ROEBUCK 00300 13MM INSULATED OPEN ENDED SPANNER
- roebuck:7770644
- rubix:2016415
- ean:3660338518591
- In stock: Next day delivery
- Opening:13
- Length:148 mm
- Type:flat wrench
£ 25.07 excl. VAT
/ Each
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 14-19MM
- roebuck:5044460
- rubix:2521602
- In stock: Next day delivery
- Opening:14x17x18x19
- Length:220 mm
- Type:box wrench
£ 62.47 excl. VAT
/ Each
ROEBUCK WRENCH SOCKET 6X12 OPENING 13MM 865304
- Superseded Ref:6820996
- roebuck:865304
- rubix:209A7746
- ean:3660338196591
- In stock: Next day delivery
- Opening:13
- Length:144 mm
- Type:pipe wrench
£ 14.13 excl. VAT
/ Each
SKF HOOK SPANNER 52-55MM HN7
- skf:HN 7
- rubix:184031
- ean:7316576610769
- In stock: Next day delivery
- Opening:7x
- Length:208 mm
- Type:hook wrench
£ 23.18 excl. VAT
/ Each
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 10MM 865401
- Superseded Ref:827903
- roebuck:865401
- rubix:209A7691
- ean:3660338197444
- In stock: Next day delivery
- Opening:10
- Length:133 mm
- Type:pipe wrench
£ 8.83 excl. VAT
/ Each
"ROEBUCK 895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
- Superseded Ref:5044459
- roebuck:895920
- rubix:270A3683
- manufacturer :895920
- ean:3660338482205
- In stock: Next day delivery
- Opening:8x10x12x13
- Length:150 mm
- Type:box wrench
£ 11.15 excl. VAT
/ Each
ROEBUCK 01090 17MM INSULATED OFFSET RING SPANNER
- roebuck:3974848
- rubix:2016444
- ean:3660338395208
- In stock: Next day delivery
- Opening:17
- Length:160 mm
- Type:box wrench
£ 39.80 excl. VAT
/ Each
24 items of 996

























