FACOM 55A.24X27 55A OFFSET RING SPANNER METRIC 24 X 27MM


55A - Metric offset polygon wrenches

References
facom:55A.24X27
rubix:1234152
ean:3148516990426
Technical specifications
Opening24x27 mm
Length328 mm
FinishingSatin/Chrome
See all Specifications

Product details : FACOM 55A.24X27 55A OFFSET RING SPANNER METRIC 24 X 27MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Opening24x27 mm
Length328 mm
FinishingSatin/Chrome
Weight465 g
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ Each
£ 35.10 incl. VAT
  • In stock: Next day delivery