Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Reference speed | 20300 rpm |
Limit speed | 31000 rpm |
Special feature | X-Life Product |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6400 N |
In stock: Next day delivery