Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Steel |
Limit speed | 40500 rpm |
Special feature | X-Life Product |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 7000 N |
In stock: Next day delivery