Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
9 Piece Extra Long Metric Ball Point Hexagon Key Set - Phosphate
References
roebuck:
4981733
rubix:
2525527
Technical specifications
Number of elements
9
Imprint
Multiple imprint
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
• Supplied in a plastic holder.
• Includes (mm): 1,5-2-2,5-3-4-5-6-8-10
Technical specifications
Attributes
Number of elements
9
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.47
excl. VAT
/
Each
£
18.56
incl. VAT
In stock: Next day delivery