Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Levelling feet
Levelling feet
NU TECH A200 STAINLESS STEEL LEVELLING FOOT 60MM DIA X M12 THREAD
NU TECH A200 STAINLESS STEEL LEVELLING FOOT 60MM DIA X M12 THREAD
A200 Low profile bolt down stainless steel levelling foot
References
nu-tech engineering:
A200/008
rubix:
2523647
Product details
Technical specifications
Product details : NU TECH A200 STAINLESS STEEL LEVELLING FOOT 60MM DIA X M12 THREAD
Base: Stainless steel with bolt down holes Stud: Stainless steel
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.74
excl. VAT
/
Each
£
34.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NU TECH A090 MILD STEEL LEVELLING FOOT 100MM DIA X M20 THREAD
NU TECH A095 STAINLESS STL LEVELLING FOOT 70MM DIAXM12 THREAD A095/006
NU TECH A190 MILD STEEL LEVELLING FOOT 100MM DIA X M20 THREAD
NU TECH A095 STAINLESS STEEL LEVELLING FOOT 70MM DIA X M12 THREAD
NU TECH A190 MILD STEEL LEVELLING FOOT 100MM DIA X M24 THREAD
NU TECH A040 MILD STEEL LEVELLING FOOT 40MM DIA X M10 THREAD
NU TECH A021 THREADED INSERT 30 X 30 X M12
NU TECH A105 VIBRATION MOUNT 100MM DIA X M20 THREAD
NU TECH A090 MILD STEEL LEVELLING FOOT 70MM DIA X M12 THREAD A090/006
LEVELLING FOOT PLASTIC PAD M10X75
NU TECH A045 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M8 THREAD
LEVELLING FOOT PLASTIC PAD M6X40
NU TECH A090 MILD STEEL LEVELLING FOOT 70MM DIA X M16 THREAD
NU TECH A045 STAINLESS STEEL LEVELLING FOOT 50MM DIA X M12 THREAD
NU TECH A021 THREADED INSERT 30 X 30 X M10