• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Control elements(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Levelling feet
Levelling feet
LEVELLING FOOT PLASTIC PAD M6X40

LEVELLING FOOT PLASTIC PAD M6X40


Levelling Feet

References
wixroyd:34721.W0063
rubix:225692
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : LEVELLING FOOT PLASTIC PAD M6X40


Technical specifications


Attributes
No attributes to display for this product
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NU TECH A105 VIBRATION MOUNT 50MM DIA X M12 THREAD-FOOTA105/008NU TECH A090 MILD STEEL LEVELLING FOOT 70MM DIA X M12 THREAD A090/006NU TECH A045 STAINLESS STEEL LEVELLING FOOT 50MM DIA X M12 THREADNU TECH A105 VIBRATION MOUNT 100MM DIA X M20 THREADNU TECH A095 STAINLESS STL LEVELLING FOOT 70MM DIAXM16 THREAD A095/001NU TECH A021 THREADED INSERT 30 X 30 X M12NU TECH A021 THREADED INSERT 40 X 40 X M12NU TECH A095 STAINLESS STEEL LEVELLING FOOT 70MM DIA X M12 THREADLEVELLING FOOT PLASTIC PAD M10X75NU TECH A190 MILD STEEL LEVELLING FOOT 100MM DIA X M24 THREADNU TECH A045 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M8 THREADNU TECH A021 THREADED INSERT 40 X 40 X M16NU TECH A021 THREADED INSERT 30 X 30 X M10NU TECH A090 MILD STEEL LEVELLING FOOT 100MM DIA X M20 THREADNU TECH A190 MILD STEEL LEVELLING FOOT 100MM DIA X M20 THREAD

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories