ABUS COMBINATION PADLOCK 158/40C


ABUS Combination Lock

References
abus:46799
rubix:2520672
ean:4003318468001
Technical specifications
Material/finishingZinc
Width42 mm
Diameter6.5 mm
See all Specifications

Product details : ABUS COMBINATION PADLOCK 158/40C


The ABUS 158 Series Combination Padlock with a solid die-cast zinc body and a hardened steel shackle. 3-digit (40mm), 4-digit (50mm) or 5-digit (65mm) resettable combination where you can set your own PIN. Ideal for medium security requirements where convenience of use is a high priority (e.g. schools, companies)
Combination Lock 158/40 B/DFNLI

Strengths

Solid zinc-die cast body
Shackle made from hardened steel
Double bolted shackle

Applications

To secure valuables/goods of medium value or at an average risk of theft
Suitable to secure doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards

Technical specifications


Attributes
Material/finishingZinc
Width42 mm
Diameter6.5 mm
Interior length26 mm
ColourBlack
Total length77 mm
Inner width24 mm
TypeCombination Lock
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
  • Delivery within 10-15 business days