Padlocks
Filter Options
Categories
key padlocks (149)
locking padlock (32)
other padlock (21)
padlocks - accessory / spare part (18)
combination padlock (15)
padlock holder (14)
Brand
abus
(201)
armorgard
(1)
draper
(20)
draper expert
(7)
master lock
(5)
securikey
(1)
spartex
(14)
174 Product(s) with 249 variant(s):
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
- Superseded Ref:845719
- spartex:607025
- rubix:217A4956
- ean:3660338016882
- In stock: Next day delivery
- Material/finishing:Brass
£ 7.06 excl. VAT
/ Each
SPARTEX 855895 40 MM COMBINATION PADLOCK WIDTH
- spartex:855895
- rubix:217A4946
- ean:3660338112584
- In stock: Next day delivery
- Material/finishing:Brass
- Width:4 mm
- Diameter:6 mm
£ 13.90 excl. VAT
/ Each
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
- spartex:880842
- rubix:217A5069
- ean:3660338343377
- In stock: Next day delivery
- Material/finishing:Brass
£ 13.36 excl. VAT
/ Each
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
- spartex:787564
- rubix:217A4947
- ean:3660338040764
- In stock: Next day delivery
- Material/finishing:Steel
- Width:41 mm
- Diameter:7 mm
£ 19.05 excl. VAT
/ Each
ABUS STEEL LAMINATED PADLOCK 41/40
- abus:41/40
- rubix:2520603
- manufacturer :0003854
- ean:4003318063763
- In stock: Next day delivery
- Material/finishing:Steel
£ 19.25 excl. VAT
/ Each
ABUS BRASS PADLOCK 65/40
- abus:65/40
- rubix:2520623
- manufacturer :0001134
- ean:4003318023378
- In stock: Next day delivery
- Material/finishing:Brass
£ 14.35 excl. VAT
/ Each
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
- abus:65/30HB60
- rubix:4541491
- manufacturer :0007960
- ean:4003318122941
- In stock: Next day delivery
- Material/finishing:Brass
£ 13.61 excl. VAT
/ Each
ABUS COMBINATION PADLOCK 165/40C
- abus:165/40 B/DFNLI
- rubix:2520676
- manufacturer :0027322
- ean:4003318201288
- In stock: Next day delivery
- Material/finishing:Brass
- Width:41 mm
- Diameter:6 mm
£ 29.23 excl. VAT
/ Each
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB63
- abus:65/40HB63
- rubix:2520625
- manufacturer :0002952
- ean:4003318047787
- In stock: Next day delivery
- Material/finishing:Brass
£ 19.31 excl. VAT
/ Each
ABUS COMBINATION PADLOCK 165/30C
- abus:165/30C
- rubix:2520675
- ean:4003318320897
- In stock: Next day delivery
- Material/finishing:Brass
- Width:31 mm
- Diameter:5 mm
£ 18.77 excl. VAT
/ Each
ABUS BRASS PADLOCK 55/40 2856
- abus:55/40
- rubix:2520607
- manufacturer :0001579
- ean:4003318028564
- In stock: Next day delivery
- Material/finishing:Steel
£ 13.38 excl. VAT
/ Each
ABUS 55/40 PADLOCK KEYED ALIKE KA5401
- abus:55/40 KA 5401
- rubix:80055823
- manufacturer :0001591
- ean:4003318028687
- In stock: Next day delivery
- Material/finishing:Brass
£ 14.69 excl. VAT
/ Each
ABUS HASP AND STAPLE SET 200/115C
- abus:200/115C
- rubix:2520701
- ean:4003318016202
- In stock: Next day delivery
- Material/finishing:Steel
- Diameter:13.4 mm
- Finishing:galvanised metal
£ 12.25 excl. VAT
/ Each
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
- abus:65/50 KA 501
- rubix:80170413
- manufacturer :0001633
- ean:4003318029103
- In stock: Next day delivery
- Material/finishing:Brass
£ 25.31 excl. VAT
/ Each
ABUS HASP AND STAPLE SET 100/80DG
- abus:100/80DG
- rubix:2520697
- manufacturer :499351
- ean:4003318014444
- In stock: Next day delivery
- Material/finishing:Steel
- Diameter:9 mm
- Finishing:zinc
£ 12.97 excl. VAT
/ Each
ABUS T84MB BRASS PADLOCK 40MM RED KA8404
- abus:T84MB/40REDKA8404
- rubix:2520670
- ean:4003318454059
- In stock: Next day delivery
- Material/finishing:Brass
£ 20.19 excl. VAT
/ Each
KEYED ALIKE BRASS WEATHERPROOF (40MM)
- abus:65IB/40 KA 6404
- rubix:80103384
- In stock: Next day delivery
- Material/finishing:Brass
£ 21.42 excl. VAT
/ Each
ABUS BRASS PADLOCK 65/20
- abus:65/20
- rubix:2520614
- manufacturer :0001118
- ean:4003318023187
- In stock: Next day delivery
- Material/finishing:Brass
£ 8.64 excl. VAT
/ Each
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
- abus:65/40HB40
- rubix:2520624
- manufacturer :0002949
- ean:4003318047756
- In stock: Next day delivery
- Material/finishing:Brass
£ 16.76 excl. VAT
/ Each
ABUS 65/40 BRASS PADLOCK KEYED-ALIKE TO 401
- abus:65/40 KA 401
- rubix:80182475
- manufacturer :0001136
- ean:4003318023408
- In stock: Next day delivery
- Material/finishing:Brass
£ 15.64 excl. VAT
/ Each
ABUS HASP STAPLE110 155MM 110/155
- abus:01475
- rubix:120A1982
- In stock: Next day delivery
- Type:abus hasp staple110 155mm 110/155
£ 23.44 excl. VAT
/ Each
ABUS 50MMPADLCKKEYEDALIKE 64TI/50-KA6511
- abus:64TI/50 KA 6511
- rubix:119A2600
- manufacturer :0100562
- ean:4003318562051
- In stock: Next day delivery
- Material/finishing:Titanium
£ 20.93 excl. VAT
/ Each
ABUS T84MB BRASS PADLOCK 40MM YELLOW
- abus:T84MB/40YEL
- rubix:2520671
- manufacturer :0000644Y
- In stock: Next day delivery
- Material/finishing:Brass
£ 18.37 excl. VAT
/ Each
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
- abus:64TI/50HB80
- rubix:2520975
- manufacturer :0100474
- ean:4003318562082
- In stock: Next day delivery
- Material/finishing:Titanium
£ 19.58 excl. VAT
/ Each
24 items of 174





















