Padlocks, bolts, locks
Filter Options
Categories
consignment equipment (554)
padlocks (249)
locks (15)
bolts (2)
Brand
abb
(6)
abus
(223)
armorgard
(1)
draper
(24)
draper expert
(19)
engex
(3)
esp
(1)
598 Product(s) with 820 variant(s):
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
- Superseded Ref:845719
- spartex:607025
- rubix:217A4956
- ean:3660338016882
- In stock: Next day delivery
- Material/finishing:Brass
£ 7.06 excl. VAT
/ Each
SPARTEX 855895 40 MM COMBINATION PADLOCK WIDTH
- spartex:855895
- rubix:217A4946
- ean:3660338112584
- In stock: Next day delivery
- Material/finishing:Brass
- Width:4 mm
- Diameter:6 mm
£ 13.90 excl. VAT
/ Each
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
- spartex:880842
- rubix:217A5069
- ean:3660338343377
- In stock: Next day delivery
- Material/finishing:Brass
£ 13.36 excl. VAT
/ Each
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
- spartex:787564
- rubix:217A4947
- ean:3660338040764
- In stock: Next day delivery
- Material/finishing:Steel
- Width:41 mm
- Diameter:7 mm
£ 19.05 excl. VAT
/ Each
ABUS STEEL LAMINATED PADLOCK 41/40
- abus:41/40
- rubix:2520603
- manufacturer :0003854
- ean:4003318063763
- In stock: Next day delivery
- Material/finishing:Steel
£ 19.25 excl. VAT
/ Each
ABUS BRASS PADLOCK 65/40
- abus:65/40
- rubix:2520623
- manufacturer :0001134
- ean:4003318023378
- In stock: Next day delivery
- Material/finishing:Brass
£ 14.35 excl. VAT
/ Each
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
- abus:65/30HB60
- rubix:4541491
- manufacturer :0007960
- ean:4003318122941
- In stock: Next day delivery
- Material/finishing:Brass
£ 13.61 excl. VAT
/ Each
ABUS COMBINATION PADLOCK 165/40C
- abus:165/40 B/DFNLI
- rubix:2520676
- manufacturer :0027322
- ean:4003318201288
- In stock: Next day delivery
- Material/finishing:Brass
- Width:41 mm
- Diameter:6 mm
£ 29.23 excl. VAT
/ Each
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB63
- abus:65/40HB63
- rubix:2520625
- manufacturer :0002952
- ean:4003318047787
- In stock: Next day delivery
- Material/finishing:Brass
£ 19.31 excl. VAT
/ Each
ABUS COMBINATION PADLOCK 165/30C
- abus:165/30C
- rubix:2520675
- ean:4003318320897
- In stock: Next day delivery
- Material/finishing:Brass
- Width:31 mm
- Diameter:5 mm
£ 18.77 excl. VAT
/ Each
ABUS BRASS PADLOCK 55/40 2856
- abus:55/40
- rubix:2520607
- manufacturer :0001579
- ean:4003318028564
- In stock: Next day delivery
- Material/finishing:Steel
£ 13.38 excl. VAT
/ Each
ABUS 55/40 PADLOCK KEYED ALIKE KA5401
- abus:55/40 KA 5401
- rubix:80055823
- manufacturer :0001591
- ean:4003318028687
- In stock: Next day delivery
- Material/finishing:Brass
£ 14.69 excl. VAT
/ Each
SPARTEX LOK045 VINYL COATED LOCKOUT HASP - 38MM RED
- spartex:LOK045
- rubix:251A4870
- In stock: Next day delivery
- Material:electro-plated steel
- Diameter:10 mm
- Colour:red
£ 6.00 excl. VAT
/ Each
SECURIKEY 5401D MASTER LOCK KEY STORE BOX
- securikey:5401D
- rubix:2000341
- In stock: Next day delivery
- Capacity:1 keys
- Material:aluminium (cast body)
£ 56.80 excl. VAT
/ Each
ABUS HASP AND STAPLE SET 200/115C
- abus:200/115C
- rubix:2520701
- ean:4003318016202
- In stock: Next day delivery
- Material/finishing:Steel
- Diameter:13.4 mm
- Finishing:galvanised metal
£ 12.25 excl. VAT
/ Each
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
- abus:65/50 KA 501
- rubix:80170413
- manufacturer :0001633
- ean:4003318029103
- In stock: Next day delivery
- Material/finishing:Brass
£ 25.31 excl. VAT
/ Each
SPARTEX LOK010-L SAFETY LOCKOUT PADLOCK - BLUE (EACH)
- spartex:LOK010-L
- rubix:251A4846
- In stock: Next day delivery
- Colour:blue
- Handle diameter:6 mm
- Handle height:40 mm
£ 11.45 excl. VAT
/ Each
ABUS HASP AND STAPLE SET 100/80DG
- abus:100/80DG
- rubix:2520697
- manufacturer :499351
- ean:4003318014444
- In stock: Next day delivery
- Material/finishing:Steel
- Diameter:9 mm
- Finishing:zinc
£ 12.97 excl. VAT
/ Each
ABUS T84MB BRASS PADLOCK 40MM RED KA8404
- abus:T84MB/40REDKA8404
- rubix:2520670
- ean:4003318454059
- In stock: Next day delivery
- Material/finishing:Brass
£ 20.19 excl. VAT
/ Each
KEYED ALIKE BRASS WEATHERPROOF (40MM)
- abus:65IB/40 KA 6404
- rubix:80103384
- In stock: Next day delivery
- Material/finishing:Brass
£ 21.42 excl. VAT
/ Each
ABUS BRASS PADLOCK 65/20
- abus:65/20
- rubix:2520614
- manufacturer :0001118
- ean:4003318023187
- In stock: Next day delivery
- Material/finishing:Brass
£ 8.64 excl. VAT
/ Each
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
- spartex:UK-53434
- rubix:225A0812
- manufacturer :53434
- In stock: Next day delivery
- Type:spartex 53434 do not use double sided safety tags (pack of 10)
£ 15.52 excl. VAT
/ Each
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
- abus:65/40HB40
- rubix:2520624
- manufacturer :0002949
- ean:4003318047756
- In stock: Next day delivery
- Material/finishing:Brass
£ 16.76 excl. VAT
/ Each
SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4
- spartex:TG04KIT
- rubix:257A2177
- In stock: Next day delivery
- Type:spartex tg04kit ladder tag 360mm x 110mm 6mm various pk4
£ 9.77 excl. VAT
/ Each
24 items of 598























