Filter Options
CATEGORIES
  • maintenance & repairs (3)
  • fluid transmission & flow technology (1)
  • 1Brand
  • acel
    (4)
  • 4 Product(s) with 4 variant(s):

    Relevance
    brand logobrand logo

    ACEL AC14107 EXTENSION LEAD 6G 2M WHI

    • acel:AC14107
    • rubix:413A4874
    • Usually arrives within 14 working days
    • Type:acel ac14107 extension lead 6g 2m whi
    brand logobrand logo

    ACEL PLUG 13A WHITE AC1270

    • acel:AC1270
    • rubix:125A8216
    • In stock: Next day delivery
    • Amperage:13 A
    brand logobrand logo

    ACEL PORT TRFORMER 3.3KVA AC0618

    • acel:AC0618
    • rubix:180A5989
    • In stock: Next day delivery
    £ 121.87 excl. VAT
    / Each
    brand logobrand logo

    ACEL FLAT L BRKT AC77730

    • acel:AC77730
    • rubix:126A6857
    • Delivery usually within ( 2 ) days
    • Type:acel flat l brkt ac77730