• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
ACEL PLUG 13A WHITE AC1270

ACEL PLUG 13A WHITE AC1270

Round Pin Plug

See technical information
References
ACEL:AC1270
Rubix:125A8216
brand logo
brand logo
Technical specifications
Amperage13 A

Product details : ACEL PLUG 13A WHITE AC1270


Round pin plug in white

Ideal for indoor use

Domestic plug

Technical specifications


Attributes
Amperage13 A
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LEWDEN 508226 SKT SURF ANG 32A 3P 240V IP44MENNEKES 13620 PLUG POWERTOP XTRA R WITH ERGOCONTACT 13620DRAPER EXPERT 16778 10MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 16MMMENNEKES 13513 POWER TOP XTRA PLU IP54 32A 3P 230V 6HWALTHER 230 32A 3P+N+E 415V PLUG (L)174 MM X (DIA)72 MMLEWDEN 110V 16A PLUG PM16/1000FPBGEWISS GW62012H 2P+E 32A 110V YEL SKTDRAPER 51767 SPARK PLUG CHASER 10 & 12MMDRAPER 08961 230 VOLT BS 32AMP SITE SOCKETMENNEKES 13512 110V 32A PLUGGEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)DRAPER 02991 230 VOLT BS 16AMP SITE SOCKETWALTHER 230406 32A 3P+E 415V PLUG (L)173 MM X (DIA)72 MMDRAPER EXPERT 16775 10MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 16MMWALTHER 330406 32A 3P+E 415V COUPLER (L)189 MM X (DIA)72 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap