• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. ACEL AC14107 EXTENSION LEAD 6G 2M WHI

ACEL AC14107 EXTENSION LEAD 6G 2M WHI

Extension lead

See technical information

References

ACEL:AC14107
Rubix:413A4874
brand logo
brand logo

Technical specifications

Typeacel ac14107 extension lead 6g 2m whi

Product details : ACEL AC14107 EXTENSION LEAD 6G 2M WHI


Extension Lead, 6 Socket

Size: 13A 2m
Finish: White

Technical specifications


Attributes
Typeacel ac14107 extension lead 6g 2m whi
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

ENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100CEMBRE A3-M12 16MM CRIMPINGLUG M12 STUDMENNEKES 14502 POWER TOP IP54 16A 3P 230VTAMLEX CPP06 PLATE FOR 4 RJ45/LJ6C C/O 37X2MM CAVITY (L)194 MM X (H)85TAMLEX TA103-P PVC CHANNEL CAPPING (L)3 M 3MNIGLON SMH20G 20MM MALE HOOKS GALVANISEDNIGLON SC6G 2IN COUPLERS GALVANISEDZEROBURN FSZSC1TR STAG CLIP 6-8MM TWIN RED 50PK PACK OF 50LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MMTAMLEX TGBT66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1NIGLON SC5G 1.5IN COUPLERS GALVANISEDTAMLEX PMF75-UR 75X25MM DEEP UNIVERSAL RISER WITH COUPLE (W)75 MM X (DENGEX ACCESSORIES 656050 STAINLESS STEEL CABLE TIE MOUNT PACK OF 50ENGEX ACCESSORIES 611010 IBL1.5M11 1.5X11MM INS. TERM BLADE RED PACK OTAMLEX BT/LB200 200MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap