ALL PURPOSE CABLE LOCKOUT WITH SHEATHED STEEL CABLE - 2.44 m
Material | Polyurethane Polymer (Outer Housing);Nylon (Handle);Stainless Steel (Springs And Locking Cleats) |
---|---|
Diameter | 3.18 mm |
Length | 2.44 mm |
Material | Polyurethane Polymer (Outer Housing);Nylon (Handle);Stainless Steel (Springs And Locking Cleats) |
---|---|
Diameter | 3.18 mm |
Length | 2.44 mm |
Width | 36.59 mm |
In stock: Next day delivery