AMBERSIL TRULY NON-FLAMMABLE PRECISION CONTACT CLEANER 30233
Ambersil Non-Flammable Precision Contact Cleaner
See technical informationReferences
Ambersil:30233
Rubix:2579938
Product details : AMBERSIL TRULY NON-FLAMMABLE PRECISION CONTACT CLEANER 30233
A solvent based cleaner that is a true non-flammable alternative to commonly used solvent cleaners. It demonstrates highly efficient and powerful cleaning with fast cleaning action
Strengths
Chlorinated and Hydrocarbon Free
CFC and HCFC free
Solvent based
Non-flammable: No flame extension FEA 607 E Passes drum test FEA 610 E
High dielectric strength: 17kV
Fast evaporation rate
Plastics safe
CFC and HCFC free
Solvent based
Non-flammable: No flame extension FEA 607 E Passes drum test FEA 610 E
High dielectric strength: 17kV
Fast evaporation rate
Plastics safe
Applications
Relays
Switches
Circuit breakers
Alarm and signal systems
Printed circuit boards
Connectors
Generators
Contacts
Switches
Circuit breakers
Alarm and signal systems
Printed circuit boards
Connectors
Generators
Contacts
Technical specifications
Attributes
| Volume | 400 ml |
|---|
Show UNSPSC/ECL@SS
£ 35.92 excl. VAT
/ Each
£ 43.10 incl. VAT
- Sold out

