AMBERSIL STAINLESS STEEL CLEANER FG 500 MLT 30249
Ambersil Stainless Steel Cleaner
See technical informationSee documentsReferences
Ambersil:30249
Rubix:2579871
Documents
Product details : AMBERSIL STAINLESS STEEL CLEANER FG 500 MLT 30249
Water-based, foaming cleaner for degreasing and cleaning of stainless steel surfaces. Registered NSF C1 (No,138212) for use in the food industry. Eliminates fingerprints, watermarks, dust and dirt from stainless steel. Provides metal surfaces with a long term protective coating which inhibits staining and contamination. Fitted with a 360° spray system for all angle use, even upside down. Suitable for cleaning and protection of metal surfaces against staining and contamination
Strengths
NSF C1 registered (N°138212) meets USDA 1998 C1 guidelines for use in food industry
Eliminates fingerprints, watermarks, dust and dirt from Stainless Steel
Leaves a protective non-greasy barrier for a long term shine
Provides metal surfaces with a long term protective coating which inhibits staining and contamination
Also suitable for aluminium, chrome, and most plastics (test prior to use)
Non-corrosive
Fitted with a 360° spray system for all angle use, even upside down
Eliminates fingerprints, watermarks, dust and dirt from Stainless Steel
Leaves a protective non-greasy barrier for a long term shine
Provides metal surfaces with a long term protective coating which inhibits staining and contamination
Also suitable for aluminium, chrome, and most plastics (test prior to use)
Non-corrosive
Fitted with a 360° spray system for all angle use, even upside down
Applications
Food Preparation Areas
Metal
Metal
Technical specifications
Attributes
| Volume | 500 ml |
|---|
Show UNSPSC/ECL@SS
£ 13.95 excl. VAT
/ Each
£ 16.74 incl. VAT
- In stock: Next day delivery

