Filter Options
CATEGORIES
  • Anti-slip tapes (12)
  • Brand

    11 Product(s) with 12 variant(s):

    Relevance
    • tesa:04863-00000-03
    • rubix:126A1091
    • ean:4042448266095
    • Width
      50 mm
    • Length
      25 m
    £ 342.65 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:ANE18100
    • rubix:1259897
    • Width
      101.6 mm
    • Length
      18.3 m
    £ 106.08 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:COZW15
    • rubix:206A5807
    • Width
      150 mm
    • Length
      18.3 m
    £ 219.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:104318
    • rubix:80257712
    • ean:0754473160968
    • Width
      50.8 mm
    • Length
      30.48 m
    £ 52.62 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:104310
    • rubix:80257713
    • ean:0754473160883
    • Width
      50.8 mm
    • Length
      30 m
    £ 65.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:GPZW15
    • rubix:4544720
    • Width
      150 mm
    • Length
      18.3 m
    £ 155.94 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • premium betriebseinrichtungen:3062.1639
    • rubix:2516909
    • ean:5060087954127
    £ 39.74 excl. VAT
    / Each
    • Sold out

    • spartex:UK-59694
    • rubix:225A3822
    • manufacturer :59694
    • Delivery within 10-15 business days

    • spartex:UK-59696
    • rubix:225A2565
    • manufacturer :59696
    • Delivery within 10-15 business days

    • spartex:UK-59697
    • rubix:225A2566
    • manufacturer :59697
    • Delivery within 10-15 business days

    • premium betriebseinrichtungen:3062.1636
    • rubix:2516904
    • ean:5060087954011
    £ 36.54 excl. VAT
    / Each
    • Sold out