TESA 04863 PRINTERS FRIEND EMBOSSED DESIGNPV3 25MX50MM GREY
Anti-slip tape 4863
See technical informationSee documentsReferences
Tesa:04863 25M 50MM GREY
Rubix:126A1091
Manufacturer :04863-00000-03
EAN:4042448266095
Documents
Product details : TESA 04863 PRINTERS FRIEND EMBOSSED DESIGNPV3 25MX50MM GREY
tesa Printer’s Friend® 4863 PV3 consists of a cloth backing and an embossed silicone coated surface, which offers reliable “grip” and repels a variety of substances. The product design ensures high resistance to wear, easy application as well as residue-free removal even after a prolonged period of time and exposure to high temperatures.
Applications
tesa Printer’s Friend® 4863 PV3 is designed for roller wrapping in a variety of manufacturing and printing processes that utilise roller systems to process web-based materials, such as films, textiles, paper, and more.
Technical specifications
Attributes
| Logistic Weight | 4443,69 g |
|---|---|
| Width | 50 mm |
| Length | 25 m |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 417.24 excl. VAT
/ Each
£ 500.69 incl. VAT
- Usually arrives within 14 working days
