ARRONE DORGARD RED AR/E-DG2000-R


Arrone Door Guard

References
arrone:AR/E-DG2000-R
rubix:2527568

Product details : ARRONE DORGARD RED AR/E-DG2000-R


ARRONE dorgard retaining device. Holds open fire doors and automatically closes the door when the fire alarm sounds

Applications

Holds open fire doors and automatically closes the door when the fire alarm sounds
Material ABS
Power 2 x 1.5 VC size alkaline batteries
Trigger by alarms compliant with BS 5839-3
Complies with BS EN 1155:1997 and is accepted by the Fire and Rescue Services
EN 61000-6-1:2001
EN 61000-6-3:2001 +A11:2004 BS 7273-4 Category C
USA patent number 5525963
European patent number 0635092

Technical specifications


Attributes
No attributes to display for this product
£ 153.89 excl. VAT
/ Each
£ 184.67 incl. VAT
  • Usually arrives within 14 working days