SPARTEX TGF0650R ASSET TAG 245MM X 60MM 1MM RED PK50

Asset tag

See technical information

References

Spartex:TGF0650R
Rubix:257A2048
brand logo

Technical specifications

Typespartex tgf0650r asset tag 245mm x 60mm 1mm red pk50

Product details : SPARTEX TGF0650R ASSET TAG 245MM X 60MM 1MM RED PK50


Technical specifications


Attributes
Typespartex tgf0650r asset tag 245mm x 60mm 1mm red pk50
£ 54.69 excl. VAT
/ Each
£ 65.63 incl. VAT
  • Usually arrives within 14 working days

Type