SPARTEX TGFM-B50 ASSET TAG 60MM X 1MM BLUE PK50

Asset tag

See technical information

References

Spartex:TGFM-B50
Rubix:257A2130
brand logo

Technical specifications

Typespartex tgfm-b50 asset tag 60mm x 1mm blue pk50

Product details : SPARTEX TGFM-B50 ASSET TAG 60MM X 1MM BLUE PK50


Technical specifications


Attributes
Typespartex tgfm-b50 asset tag 60mm x 1mm blue pk50
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
  • Usually arrives within 14 working days

Type