SPARTEX TGFM-W50 ASSET TAG 60MM X 1MM WHITE PK50

Asset tag

See technical information

References

Spartex:TGFM-W50
Rubix:257A2136
brand logo

Technical specifications

Typespartex tgfm-w50 asset tag 60mm x 1mm white pk50

Product details : SPARTEX TGFM-W50 ASSET TAG 60MM X 1MM WHITE PK50


Technical specifications


Attributes
Typespartex tgfm-w50 asset tag 60mm x 1mm white pk50
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
  • Usually arrives within 14 working days

Type