AVO
Filter Options
Categories
caster for transport (4)
1Brand
avo
(4)
4 Product(s) with 4 variant(s):
AVO 260MM FIXED CASTOR V91A260SPRP07
- avo:V91A260SPRP07
- rubix:45032306
- Usually arrives within 14 working days
- Load capacity:150 kg
- Wheel diameter:260 mm
- Wheel width:85 mm
£ 57.88 excl. VAT
/ Each
AVO 260MM SWIVEL CASTOR V90A260SPRP07
- avo:V90A260SPRP07
- rubix:45032305
- Usually arrives within 14 working days
- Load capacity:150 kg
- Wheel diameter:260 mm
- Wheel width:85 mm
£ 82.46 excl. VAT
/ Each
AVO 200MM NYLON FIXED CASTOR
- avo:V51A200NYJP05HD
- rubix:2515990
- Usually arrives within 14 working days
£ 52.10 excl. VAT
/ Each
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
- avo:V92A200PPRP05
- rubix:2516329
- Usually arrives within 14 working days
£ 60.04 excl. VAT
/ Each




