References
AVO:V91A260SPRP07
Rubix:45032306


Technical specifications
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 260 mm |
| Wheel width | 85 mm |
Documents
Product details : AVO 260MM FIXED CASTOR V91A260SPRP07
Fixing Type: Rectangular top plate
Wheel material: Pressed steel with pneumatic rubber tyre
Tread Pattern: 200mm: Ribbed
260mm: Patterned
Wheel Bearing: Roller
Brake is total-stop design which locks both swivel head and wheel.
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 260 mm |
| Wheel width | 85 mm |
| Type of wheel | pneumatic tyred |
| Wheel housing/rim material | steel |
| Running sole/tire material | rubber |
Show UNSPSC/ECL@SS
£ 57.88 excl. VAT
/ Each
£ 69.46 incl. VAT
- Usually arrives within 14 working days