AVO 260MM SWIVEL CASTOR V90A260SPRP07


Pneumatic Wheeled Castors

References
varley:V90A260SPRP07
rubix:45032305
brand logo
brand logo
Technical specifications
Load capacity150 kg
Wheel diameter260 mm
Wheel width85 mm
See all Specifications

Product details : AVO 260MM SWIVEL CASTOR V90A260SPRP07


Fixing Type: Rectangular top plate
Wheel material: Pressed steel with pneumatic rubber tyre
Tread Pattern: 200mm: Ribbed
260mm: Patterned
Wheel Bearing: Roller
Brake is total-stop design which locks both swivel head and wheel.

Technical specifications


Attributes
Load capacity150 kg
Wheel diameter260 mm
Wheel width85 mm
Type of wheelpneumatic tyred
Wheel housing/rim materialsteel
Running sole/tire materialrubber
Show UNSPSC/ECL@SS
£ 82.46 excl. VAT
/ Each
£ 98.95 incl. VAT
  • Usually arrives within 14 working days