Precision / Spindle bearing
Precision and Spindle Bearings are essential components in a wide range of industrial machines. Their crucial role is to support and guide rotary motion with extreme precision and rigidity, thus guaranteeing optimal operation and long equipment life.
Description of Precision Bearings
Precision Bearings are distinguished by their sophisticated design and high-quality materials. They incorporate precision rolling elements, such as balls or rollers, carefully selected and machined to minimize play and irregularities.
Robust cages hold and guide the rolling elements, while precision seals protect internal components from contamination.
Precision or Spindle Bearings operation
The operating principle of these high-precision devices is based on elements guided on precision-machined raceways. This fluid motion minimizes friction and wear, while ensuring optimum load transfer. The high rigidity of these Bearings guarantees excellent dimensional stability and rotational precision, even at high speeds.
Applications
The fields of application for high Precision and Spindle Bearings are vast and varied. They are commonly found in machine tools such as milling machines, lathes and machining centre�s.
Their precision is essential for achieving high-quality surface finishes. They are also used in the automotive, aeronautics and space industries, where their reliability and performance are crucial to the smooth operation of critical systems.
Types of high Precision and Spindle Bearings
There are two main categories of spindle Bearings:
Ball Bearings: Offering an excellent compromise between precision, speed and load capacity, ball Bearings are the most versatile and widely used.
Roller Bearings: Particularly suited to high-load, low-speed applications, roller Bearings offer increased rigidity and strength.
Our brands
Leading manufacturers of high-precision and spindle Bearings include FAG, NSK and SKF.
These companies offer a wide range of Bearings to meet the specific needs of each application. They rely on their recognized technical expertise and rigorous quality controls.
Where are Precision Bearings cages used?
Precision Bearings cages, also known as separators, are essential components of ball and roller Bearings. They play a crucial role in keeping the rolling elements (balls or rollers) at an equal distance and preventing them from touching, thus minimizing friction and wear.
They can be found in a wide range of applications, including :
Machine tools: milling machines, lathes, machining centers, etc.
Industrial machinery: Pumps, compressors, fans, etc.
Automobiles: Engines, gearboxes, wheels, etc.
Aeronautics: Aircraft engines, landing gear, etc.
Medical equipment: Magnetic resonance tomography, scanners, etc.
What are Semi-Precision Bearings?
Semi-Precision Bearings fall between standard and High-Precision Bearings in terms of precision level.
They offer a good compromise between performance and price, making them suitable for applications where high precision is not essential. Semi-Precision Bearings are commonly used in machine tools and industrial machinery where precision is important, but where budget is a determining factor.
Why use these Bearings?
The choice of Bearings type (precision, semi-precision or standard) depends on a number of factors, such as applied load, rotation speed, required precision and budget. Precision Bearings are used when flawless rotational precision and surface finish are essential.
Semi-Precision Bearings offer a good compromise between performance and price for applications where high precision is not essential. Standard Bearings are less precise but more economical, and are suitable for applications where precision is not a major criterion.
How do spindle Bearings work?
Spindle Bearings works by supporting and guiding the rotary axis of a machine, enabling smooth, precise rotation with minimum friction and wear. Spindle Bearings typically consist of two rows of high-precision ball or roller Bearings, mounted in a rigid housing.
The precise design of the raceways and cages ensures uniform load distribution and minimizes backlash, ensuring high stability and optimum rotational precision.
Do Spindle Bearings need grease?
Most modern Spindle Bearings are lubricated for life and require no additional grease. They are filled with a high-quality synthetic lubricant that ensures optimum lubrication throughout the Bearings's life.
However, some spindle Bearings models may require periodic relubrication. Please refer to the manufacturer's manual for specific lubrication instructions for your Bearings model.
Summary
High Precision and Spindle Bearings play an essential role in the performance and reliability of industrial machinery.
Their sophisticated design, high-quality materials and precise operation guarantee optimum rotational precision, long service life and minimized friction.
The choice of Bearings type and appropriate brand depends on the specific requirements of each application, taking into account factors such as load, speed, precision and environmental conditions.
2,081 Product(s) with 3,856 variant(s):
Precision / Spindle bearing FAG B7011-E-2RSD-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
- fag:B7011-E-2RSD-T-P4S-UL
- rubix:158A8896
- manufacturer :0385443340000
- ean:4026677414120
- In stock: Next day delivery
- Inner diameter:55 mm
- Outer diameter:90 mm
- Width:18 mm
Precision / Spindle bearing NSK 7003A5TRDULP3, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
- nsk:7003A5TRDULP3
- rubix:210A7823
- manufacturer :7003A5TRDULP3 N
- ean:00029176616471
- In stock: Next day delivery
- Inner diameter:17 mm
- Outer diameter:35 mm
- Width:10 mm
Precision / Spindle bearing FAG B7018-E-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
- fag:B7018-E-T-P4S-UL
- rubix:229A0982
- manufacturer :0191522300000
- ean:4012801451741
- In stock: Next day delivery
- Inner diameter:90 mm
- Outer diameter:140 mm
- Width:24 mm
Precision / Spindle bearing FAG B71901-C-T-P4S-UM, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
- fag:B71901-C-T-P4S-UM
- rubix:238A2694
- manufacturer :0387577960000
- ean:4026677622006
- In stock: Next day delivery
- Inner diameter:12 mm
- Outer diameter:24 mm
- Width:6 mm
Precision / Spindle bearing FAG B7205-C-2RSD-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
- fag:B7205-C-2RSD-T-P4S-UL
- rubix:158A8993
- manufacturer :0219382290000
- ean:4026677642851
- In stock: Next day delivery
- Inner diameter:25 mm
- Outer diameter:52 mm
- Width:15 mm
Precision / Spindle bearing NSK 7907CTRDULP3, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
- nsk:7907CTRDULP3
- rubix:180A0043
- manufacturer :7907CTRDULP3 N
- ean:00029176657672
- In stock: Next day delivery
- Inner diameter:35 mm
- Outer diameter:55 mm
- Width:10 mm
Precision / Spindle bearing NSK 7905CTRDULP3, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
- nsk:7905CTRDULP3
- rubix:210A9249
- manufacturer :7905CTRDULP3 N
- ean:00029176657450
- In stock: Next day delivery
- Inner diameter:25 mm
- Outer diameter:42 mm
- Width:9 mm
Precision / Spindle bearing FAG B7215-C-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
- fag:B7215-C-T-P4S-UL
- rubix:238A1765
- manufacturer :0191570450000
- ean:4012801464475
- In stock: Next day delivery
- Inner diameter:75 mm
- Outer diameter:130 mm
- Width:25 mm
Precision / Spindle bearing NSK 7210CTRDULP3, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
- nsk:7210CTRDULP3
- rubix:101A3359
- manufacturer :7210CTRDULP3 N
- ean:00029176618932
- In stock: Next day delivery
- Inner diameter:50 mm
- Outer diameter:90 mm
- Width:20 mm
Precision / Spindle bearing FAG B7206-E-T-P4S-UM, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
- fag:B7206-E-T-P4S-UM
- rubix:229A1005
- manufacturer :0191561620000
- ean:4026677419880
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:62 mm
- Width:16 mm
Precision / Spindle bearing FAG B7010-C-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
- fag:B7010-C-T-P4S-UL
- rubix:238A2683
- manufacturer :0190035600000
- ean:4012801167284
- In stock: Next day delivery
- Inner diameter:50 mm
- Outer diameter:80 mm
- Width:16 mm
Precision / Spindle bearing NSK 7007CTRDULP3, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
- nsk:7007CTRDULP3
- rubix:101A6274
- manufacturer :7007CTRDULP3 N
- ean:00029176656156
- In stock: Next day delivery
- Inner diameter:35 mm
- Outer diameter:62 mm
- Width:14 mm
Precision / Spindle bearing FAG HCS71914-E-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
- fag:HCS71914-E-T-P4S-UL
- rubix:229A4388
- manufacturer :0191809180000
- ean:4012801483827
- In stock: Next day delivery
- Inner diameter:70 mm
- Outer diameter:100 mm
- Width:16 mm
Precision / Spindle bearing FAG B71906-E-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
- fag:B71906-E-T-P4S-UL
- rubix:238A2429
- manufacturer :0190036090000
- ean:4012801167697
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:47 mm
- Width:9 mm
Precision / Spindle bearing FAG HS7014-C-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
- fag:HS7014-C-T-P4S-UL
- rubix:238A1746
- manufacturer :0191842470000
- ean:4012801492171
- In stock: Next day delivery
- Inner diameter:70 mm
- Outer diameter:110 mm
- Width:20 mm
Precision / Spindle bearing FAG B71922-E-2RSD-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
- fag:B71922-E-2RSD-T-P4S-UL
- rubix:158A8729
- manufacturer :0387763240000
- ean:4026677653949
- In stock: Next day delivery
- Inner diameter:110 mm
- Outer diameter:150 mm
- Width:20 mm
Precision / Spindle bearing FAG XCS71914-E-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
- fag:XCS71914-E-T-P4S-UL
- rubix:238A2767
- manufacturer :0385886680000
- ean:4026677537317
- In stock: Next day delivery
- Inner diameter:70 mm
- Outer diameter:100 mm
- Width:16 mm
Precision / Spindle bearing NSK 7013CTRSULP3, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
- nsk:7013CTRSULP3
- rubix:104A2552
- manufacturer :7013CTRSULP3 N
- ean:00029176620485
- Usually arrives within 14 working days
- Inner diameter:65 mm
- Outer diameter:100 mm
- Width:18 mm
Precision / Spindle bearing FAG B7206-E-2RSD-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
- fag:B7206-E-2RSD-T-P4S-UL
- rubix:207A6520
- manufacturer :0191561200000
- ean:4026677639769
- Delivery usually within ( 7 ) days
- Inner diameter:30 mm
- Outer diameter:62 mm
- Width:16 mm
Precision / Spindle bearing NSK 7004CTRDULP3, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
- nsk:7004CTRDULP3
- rubix:101A6275
- manufacturer :7004CTRDULP3 N
- ean:00029176616792
- Delivery usually within ( 2 ) days
- Inner diameter:20 mm
- Outer diameter:42 mm
- Width:12 mm
Precision / Spindle bearing NSK 7910CTRDULP3, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
- nsk:7910CTRDULP3
- rubix:210A9376
- manufacturer :7910CTRDULP3 N
- ean:00029176618949
- Usually arrives within 14 working days
- Inner diameter:50 mm
- Outer diameter:72 mm
- Width:12 mm
Precision / Spindle bearing NSK 7202BEAT85, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
- nsk:7202BEAT85
- rubix:100A7606
- manufacturer :7202BEAT85 N
- ean:00029176633522
- Usually arrives within 14 working days
- Inner diameter:15 mm
- Outer diameter:35 mm
- Width:11 mm
Precision / Spindle bearing NSK 7006CTRDULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
- nsk:7006CTRDULP3
- rubix:101A6276
- manufacturer :7006CTRDULP3 N
- ean:00029176656088
- Delivery usually within ( 2 ) days
- Inner diameter:30 mm
- Outer diameter:55 mm
- Width:13 mm
Precision / Spindle bearing NSK 7008CTRDULP3, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
- nsk:7008CTRDULP3
- rubix:81146283
- manufacturer :7008CTRDULP3 N
- ean:00029176617973
- Delivery usually within ( 2 ) days
- Inner diameter:40 mm
- Outer diameter:68 mm
- Width:15 mm









