Filter Options
CATEGORIES
  • steel strapping (7)
  • steel strapping tools (1)
  • 1Brand
  • band-it
    (8)
  • 8 Product(s) with 8 variant(s):

    Relevance
    brand logobrand logo
    • In stock: Next day delivery
    • Width:19.05 mm
    • Material:stainless steel
    £ 50.20 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:12.7 mm
    • Material:stainless steel
    £ 32.56 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:12.7 mm
    • Material:stainless steel
    £ 17.68 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Model:c001
    £ 88.07 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:19.05 mm
    • Material:stainless steel
    £ 31.83 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:9.525 mm
    • Material:stainless steel
    £ 21.30 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:15.875 mm
    • Material:stainless steel
    £ 40.24 excl. VAT
    / Each
    brand logobrand logo

    BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202

    • band-it:C202
    • rubix:103631
    • ean:8715493234918
    • In stock: Next day delivery
    • Width:6.4 mm
    • Material:stainless steel
    £ 16.87 excl. VAT
    / Each