BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
Stainless steel band
See technical informationSee documentsReferences
Band-it:C205
Rubix:103634
Documents
Product details : BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
Type 201 stainless steel has superior yield and tensile strength properties to provide maximum clamping strength. All sizes have fully rounded smooth edges for safety and easy installation. For greater strength, use double wrap, threading the buckle each time round. 100 foot coils.
Technical specifications
Attributes
| Width | 15.875 mm |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 40.24 excl. VAT
/ Each
£ 48.29 incl. VAT
- In stock: Next day delivery
