BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
Stainless steel band
See technical informationSee documentsReferences
Band-it:C203
Rubix:103632
Documents
Product details : BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
Type 201 stainless steel has superior yield and tensile strength properties to provide maximum clamping strength. All sizes have fully rounded smooth edges for safety and easy installation. For greater strength, use double wrap, threading the buckle each time round. 100 foot coils.
Technical specifications
Attributes
| Width | 9.525 mm |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
- In stock: Next day delivery
