Barnwell
Filter Options
Categories
o-ring (2)
1Brand
barnwell
(2)
2 Product(s) with 2 variant(s):
OR24.5X3NI70 NITRILE O RING 70 DEG SHORE 24.5MM ID X 3MM
- barnwell:OR24.5X3NI70
- rubix:235A4065
- In stock: Next day delivery
- Inner diameter:24.5 mm
- Cross-section diameter:3 mm
- Material:nbr
£ 0.09 excl. VAT
/ Each
OR130X4NI70 O RING 130 X 4 NITRILE 70
- barnwell:OR130X4NI70
- rubix:235A9643
- Usually arrives within 14 working days
- Inner diameter:130 mm
- Cross-section diameter:4 mm
- Material:nbr
£ 1.55 excl. VAT
/ Each

