References
Barnwell:OR130X4NI70
Rubix:235A9643


Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details : OR130X4NI70 O RING 130 X 4 NITRILE 70
Nitrile-made O-ring.
Strengths
Inexpensive and reliable.
Applications
Applications range from garden hose couplings to critical aerospace or chemical plant duties.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- Usually arrives within 14 working days