References
Barnwell:OR24.5X3NI70
Rubix:235A4065


Technical specifications
| Inner diameter | 24.5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : OR24.5X3NI70 NITRILE O RING 70 DEG SHORE 24.5MM ID X 3MM
Nitrile-made O-ring.
Strengths
Inexpensive and reliable.
Applications
Applications range from garden hose couplings to critical aerospace or chemical plant duties.
Technical specifications
Attributes
| Inner diameter | 24.5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.09 excl. VAT
/ Each
£ 0.11 incl. VAT
- In stock: Next day delivery