NORTON FLAPWHEEL20X10X6MM 66261193703


BDX - Spindle Flap Wheels

References
norton:66261193703
rubix:155A2392
ean:8711479632990
Technical specifications
Diameter20 mm
Thickness6 mm
Grain60
See all Specifications

Product details : NORTON FLAPWHEEL20X10X6MM 66261193703


Designed to deliver a consistent finish with a uniform rate of cut, flap wheels have a continual rate of wear which exposes new abrasive. Their construction also makes them ideal for sanding contours and uneven surfaces.
Flap Wheel - Norton BDX - 20x10mm x6mm SK(C) Gr60

Strengths

A universal product which achieves a good finish on steel and stainless steel
The slotted flaps improve flexibility and ease of use, conforming easily to contours and hard to reach areas
The aluminium oxide grain provides an aggressive cut yet long product life
Good cut rate on low-pressure finishing operations with ability to leave a very good finish

Applications

Sanding

Technical specifications


Attributes
Diameter20 mm
Thickness6 mm
Grain60
Rod diameter10 mm
ApplicationSanding
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • In stock: Next day delivery