BOTT BENCH MULTIPLEX 1500 X 750 X 840MM 41003082.16V


cubio framework bench (mpx) WxDxH: 1500x750x840mm RAL 7035

References
bott:41003082.16V
rubix:2001496
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT BENCH MULTIPLEX 1500 X 750 X 840MM 41003082.16V


cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840mm.

Strengths

The BOTT Cubio basic workbench (fixed height) is a heavy duty braced framework bench that offers the flexibility and functionality required to create completely customisable workstations that increase productivity and efficiency in the workplace

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Dimensions1500/2000 X 750/900 X 840 mm
Show UNSPSC/ECL@SS
£ 395.96 excl. VAT
/ Each
£ 475.15 incl. VAT
  • Delivery within 10-15 business days