Workshop furniture
Filter Options
Categories
workbench for workshop (1205)
bike rack - rack stand (283)
accessory for workshop furniture (268)
side table (93)
tray truck (82)
cover (55)
tool holder and presentation equipment (55)
wall panel (45)
perforated rack (38)
trestle (7)
board rack (4)
decoiler for workshop fittings (1)
loading ramp (1)
Brand
3m
(3)
armorgard
(6)
beaverswood supply company
(14)
bott
(958)
bunker
(8)
coba europe
(1)
draper
(35)
1,814 Product(s) with 2,137 variant(s):
SPARTEX 879664 WOOD TRESTLE 250KG
- spartex:879664
- rubix:209A7886
- ean:3660338331961
- Usually arrives within 14 working days
- Material:wood
- Working height:76 cm
- Width:80 cm
£ 23.07 excl. VAT
/ Each
SPARTEX 879666 TRESTLE 400KG
- spartex:879666
- rubix:209A7889
- ean:3660338331985
- Usually arrives within 14 working days
- Material:steel
- Working height:76 cm
- Width:790 cm
£ 71.57 excl. VAT
/ Each
COBA GS010001 GRIP SAFE BLACK MATTING 0.6M X 10M
- coba europe:GS010001
- rubix:8031119
- In stock: Next day delivery
- Type:gripsafe non slip drawer liner
£ 82.24 excl. VAT
/ Each
BOTT STORAGE TRAY 440 X 175MM 14014038.16
- bott:14014038.16
- rubix:2517323
- In stock: Next day delivery
- Type:bott storage tray 440 x 175mm 14014038.16
£ 18.22 excl. VAT
/ Each
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
- bott:14013067
- rubix:2000627
- In stock: Next day delivery
- Type:single spring clip
£ 8.01 excl. VAT
/ Each
FACOM HOOK CK
- facom:CK
- rubix:1237815
- ean:3148513412907
- In stock: Next day delivery
- Type:standard display hook
£ 0.75 excl. VAT
/ Each
STANLEY FMST1-75672 FATMAX FOLDING WORKBENCH
- stanley:FMST1-75672
- rubix:210A3480
- ean:3253561756726
- In stock: Next day delivery
- Height:800 mm
- Width:850 mm
- Depth:600 mm
£ 129.66 excl. VAT
/ Each
FACOM TOOL HOOK CKS.55A
- facom:CKS.55A
- rubix:1237859
- ean:3148513414956
- In stock: Next day delivery
- Type:tool hook
£ 7.10 excl. VAT
/ Each
GEDORE TOOL HOLDING RAIL 1/2 INCH MAGNETIC 580MM SL1916
- gedore:SL 1916
- rubix:1125292
- manufacturer :1761102
- ean:4010886842522
- In stock: Next day delivery
- Type:socket wrench rail
£ 49.18 excl. VAT
/ Each
BOTT PERFORATED TOOL PANEL 1500 X 457MM 14025118.11
- bott:14025118.11
- rubix:4512371
- ean:4025002823736
- Delivery usually within ( 8 ) days
- Type:combination panel
- Height:457 mm
£ 60.51 excl. VAT
/ Each
BOTT CABLE HOOK 100MM PACK OF 5 14010023
- bott:14010023
- rubix:2517320
- Delivery usually within ( 11 ) days
- Type:bott cable hook 100mm pack of 5 14010023
£ 19.44 excl. VAT
/ Each
BOTT U HOLDER 75MM X 20MM - 5 PACK 14010019
- bott:14010019
- rubix:2000630
- Delivery usually within ( 8 ) days
- Type:u-holder
£ 13.11 excl. VAT
/ Each
BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX900MMX840-1140MM 41004144.16V
- bott:41004144.16V
- rubix:2599131
- Delivery usually within ( 16 ) days
- Height:1140 mm
- Width:2000 mm
- Depth:900 mm
£ 864.12 excl. VAT
/ Each
BOTT 75MM EXTENDED HOOK - 5 PACK 14001121
- bott:14001121
- rubix:4512411
- ean:4025002160947
- Delivery usually within ( 8 ) days
- Type:extended hook
£ 9.42 excl. VAT
/ Each
FACOM HEAVY LOAD MOBILE TABLE 2702
- facom:2702
- rubix:80979870
- ean:3148518611008
- Delivery usually within ( 14 ) days
- Material:steel
- Width:617 mm
- Height:903 mm
£ 777.56 excl. VAT
/ Each
GEDORE 1/2DR 14 SOCKET RAIL VH 19
- gedore:VH 19
- rubix:120A1816
- manufacturer :5162520
- ean:4010886516256
- Delivery usually within ( 8 ) days
- Type:socket rail
£ 5.40 excl. VAT
/ Each
BOTT ANGLED TOOL PEG 25MM PACK OF 5 14001110
- bott:14001110
- rubix:2000618
- ean:4025002160510
- Delivery usually within ( 8 ) days
- Type:tool peg
£ 4.87 excl. VAT
/ Each
BOTT SCREWDRIVER HOLDER 14019007
- bott:14019007
- rubix:2000637
- Delivery usually within ( 8 ) days
- Type:screwdriver holder
£ 8.61 excl. VAT
/ Each
BOTT CAN HOLDER 14021055.16
- bott:14021055.16
- rubix:80069391
- Delivery usually within ( 8 ) days
- Type:tube / can holder
£ 10.79 excl. VAT
/ Each
BOTT U HOLDER 32 X 50MM 14010032 PACK OF 5
- bott:14010032
- rubix:80045685
- Delivery usually within ( 8 ) days
- Type:bott u holder 32 x 50mm 14010032 pack of 5
£ 13.77 excl. VAT
/ Each
BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
- bott:14011018
- rubix:2000632
- Delivery usually within ( 8 ) days
- Type:bott powertool holders 60mm pack of 5 14-011018
£ 14.13 excl. VAT
/ Each
BOTT U HOLDER 32 X 75MM 14010033 PACK OF 5
- bott:14010033
- rubix:80091890
- Delivery usually within ( 8 ) days
- Type:u holder
£ 14.54 excl. VAT
/ Each
DRAPER 01096 MAGNETIC PARTS TRAY 295 X 280 X 40MM
- draper:01096
- rubix:224A5181
- ean:5010559010967
- Delivery usually within ( 7 ) days
- Type:draper 01096 magnetic parts tray 295 x 280 x 40mm
£ 19.58 excl. VAT
/ Each
BOTT HOOK KIT PACK OF 30 14031413
- bott:14031413
- rubix:2000642
- ean:4025002871539
- Delivery usually within ( 11 ) days
- Type:bott hook kit pack of 30 14031413
£ 41.72 excl. VAT
/ Each
24 items of 1814




























