BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 900 LINO 41004136.16V


cubio framework bench (lino) with full base shelf WxDxH: 2000x900x840mm RAL 7035

References
bott:41004136.16V
rubix:2523960
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 900 LINO 41004136.16V


cubio framework bench with full depth base shelf. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x840mm.

Strengths

The BOTT Cubio basic workbench with full depth shelf (fixed height) is a heavy duty braced framework bench that offers the flexibility and functionality required to create completely customisable workstations that increase productivity and efficiency in the workplace
Up to 800kg UDL capacity
40mm-thick multiplex or lino worktop

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Dimensions1500/2000 X 750/900 X 840 mm
Show UNSPSC/ECL@SS
£ 765.84 excl. VAT
/ Each
£ 919.01 incl. VAT
  • Delivery within 10-15 business days