BOTT CUBIO STORAGE BENCH 1578-1.11 WITH MPX WORKTOP 41002166.11V


cubio storage bench (mpx) 3 drawers / mid shelf WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002166.11V
rubix:2599134
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO STORAGE BENCH 1578-1.11 WITH MPX WORKTOP 41002166.11V


cubio storage bench with 3 drawer cabinet / open cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Strengths

The BOTT Cubio storage cupboard bench is an attractive and functional storage system designed for space maximisation, durability and easy access cleaning
This storage bench 3 fully extending drawers and open section with full depth base and adjustable shelf
Up to 800kg UDL capacity
40mm thick multiplex or lino worktop
Storage framework design that enables easy underneath cleaning

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Draw number3
Dimensions1500 X 750 X 840 mm
Show UNSPSC/ECL@SS
£ 1,071.60 excl. VAT
/ Each
£ 1,285.92 incl. VAT
  • Delivery within 10-15 business days