Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
DRAPER-68022 40MM BRASS CYLINDER PADLOCK 3-KEY
DRAPER-68022 40MM BRASS CYLINDER PADLOCK 3-KEY
Brass Cylinder Padlock
References
draper tools:
68022
rubix:
204A0525
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : DRAPER-68022 40MM BRASS CYLINDER PADLOCK 3-KEY
General purpose padlock with hardened steel shackle, brass body and cylinder. Supplied with three keys. Display packed.
Technical specifications
Attributes
Material/finishing
Brass
Number of keys
3
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.45
excl. VAT
/
Each
£
11.34
incl. VAT
Delivery within 10-15 business days
Create PDF from product