BRASS PADLOCK, 43 MM KD RED 12/PAC
Model | Brass Padlocks |
---|---|
Handle diameter | 6.5 mm |
Handle height | 21 mm |
Model | Brass Padlocks |
---|---|
Handle diameter | 6.5 mm |
Handle height | 21 mm |
Body material | Non-Metallic and other materials |
Colour | Red |
Delivery within 10-15 business days