Capro Safety
Filter Options
Categories
respiratory protection (2)
foot protection (1)
1Brand
capro safety
(3)
3 Product(s) with 3 variant(s):
SKYTEC MMSS/ALP S-3V ALPHA S MOULDED CUP RESPIRATOR WHITE PK5
- capro safety:S-3V
- rubix:80097918
- ean:5060414985442
- In stock: Next day delivery
- Class:ffp3
- Valve:yes
- Type:not foldable
£ 24.87 excl. VAT
/ Each
V12 VW256.01 TITAN 2BLACK S5 WELLINGTON UK12 EU47
- capro safety:VW256-12
- rubix:80373286
- ean:5055327303117
- In stock: Next day delivery
- EU shoe size:12
- Colour:black
- Main material:polyvinyl chloride (pvc)
£ 36.06 excl. VAT
/ Each
SKYTEC MM3S/ALP/3030V P3 DISPOSABLE MOULDED CUP RESPIRATOR WHITE PK5
- capro safety:3030V
- rubix:80058403
- ean:5061045253719
- Usually arrives within 14 working days
- Class:ffp3
- Valve:yes
- Type:not foldable
£ 30.09 excl. VAT
/ Each



