SKYTEC MMSS/ALP S-3V ALPHA S MOULDED CUP RESPIRATOR WHITE PK5
Cup Shape Respirator
See technical informationSee documentsReferences
Capro Safety:S-3V
Rubix:80097918
EAN:5060414985442

Documents
Product details : SKYTEC MMSS/ALP S-3V ALPHA S MOULDED CUP RESPIRATOR WHITE PK5
The Alpha S has been specifically designed to ensure an excellent fit for the smaller face. The unique inner face seal helps maintain a close and snug fit around the chin area which is generally regarded by experienced fit testers to be the main weakness on standard design disposable respirators. Working closely with the fit2fit accreditation scheme and numerous users, Alpha Solway has developed a simple solution to an industry wide problem.
Strengths
•Designed to solve an industry wide problem, high performance respiratory protection for the smaller face
Unique full inner face seal
Preformed nosebridge removes the need for regular adjustment
Four point headstrap adjustment
Conforms to EN 149:2001+A1:2009
Unique full inner face seal
Preformed nosebridge removes the need for regular adjustment
Four point headstrap adjustment
Conforms to EN 149:2001+A1:2009
Applications
Textile Industry;Craft Work;Iron and Steel Industry;Mining;Underground Civil Engineering;Woodworking;Welding Work;Cutting and Casting of Metals;Hospital;Laboratory and Disease Control;Pharmaceutical Industry;Gardening
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
- In stock: Next day delivery
